Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 2kg, Class 2
  • Zoro #: G0291140
  • Mfr #: 7012-2
$701.90
  • Includes: Case
  • Material: Stainless Steel
  • Calibration Certificate: No Certficate
See full product details
This item ships free.

Troemner #7012-2 Specifications

  • Zoro #: G0291140
  • Mfr #: 7012-2
Includes: Case Material: Stainless Steel
Calibration Certificate: No Certficate Class: 2
Nominal Mass: 2kg Calibration Weight Class: 2
Item - Calibration Weights: Calibration Weight Compliance: FDA, GMP, GLD
Calibration Weight Compliance Agency: FDA, GLD, GMP Item: Calibration Weight
Finish: High Gloss Overall Width: 2.605"
Overall Height: 3.896" Calibration Tolerance: 10.00 mg
Weight Style: Cylinder Calibration Weight Material: Stainless Steel
Measurement Type: Metric Number of Pieces: 1
Calibration Weight Style: Cylinder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 2kg, Calibration Weight Class 2, Calibration Certificate No Certficate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 3.896 In., Overall Width 2.605 In., Calibration Tolerance 10.00 mg

Reviews of Troemner #7012-2