Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Metric, 2kg, Traceable
  • Zoro #: G0291341
  • Mfr #: 7012-2T
$765.46
  • Item: Calibration Weight
  • Calibration Tolerance: 10.00 mg
  • Calibration Weight Class: 2
See full product details
This item ships free.

Troemner #7012-2T Specifications

  • Zoro #: G0291341
  • Mfr #: 7012-2T
Item: Calibration Weight Calibration Tolerance: 10.00 mg
Calibration Weight Class: 2 Compliance: FDA, GMP, GLD
Finish: High Gloss Calibration Weight Style: Cylinder
Measurement Type: Metric Calibration Weight Material: Stainless Steel
Nominal Mass: 2kg Material: Stainless Steel
Calibration Weight Compliance Agency: FDA, GLD, GMP Weight Style: Cylinder
Number of Pieces: 1 Calibration Certificate: Non-Accredited
Includes: Case Overall Width: 2.605"
Overall Height: 3.896" Class: 2
Item - Calibration Weights: Calibration Weight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 2kg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 3.896 In., Overall Width 2.605 In., Calibration Tolerance 10.00 mg

Reviews of Troemner #7012-2T