Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 500g, Class 2
  • Zoro #: G0290930
  • Mfr #: 7014-2T
$262.71
  • Measurement Type: Metric
  • Calibration Weight Class: 2
  • Weight Style: Cylinder
See full product details
This item ships free.

Troemner #7014-2T Specifications

  • Zoro #: G0290930
  • Mfr #: 7014-2T
Measurement Type: Metric Calibration Weight Class: 2
Weight Style: Cylinder Overall Width: 1.730"
Calibration Certificate: Non-Accredited Finish: High Gloss
Compliance: FDA, GMP, GLD Calibration Tolerance: 2.50 mg
Overall Height: 2.314" Calibration Weight Style: Cylinder
Class: 2 Nominal Mass: 500g
Material: Stainless Steel Item: Calibration Weight
Number of Pieces: 1 Item - Calibration Weights: Calibration Weight
Includes: Case Calibration Weight Compliance Agency: FDA, GLD, GMP
Calibration Weight Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 500g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.314 In., Overall Width 1.730 In., Calibration Tolerance 2.50 mg

Reviews of Troemner #7014-2T