Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 5kg, Class 1
  • Zoro #: G0291308
  • Mfr #: 7010-1T
$1,220.94
  • Compliance: FDA, GMP, GLD
  • Calibration Tolerance: 12.00 mg
  • Includes: Case
See full product details
This item ships free.

Troemner #7010-1T Specifications

  • Zoro #: G0291308
  • Mfr #: 7010-1T
Compliance: FDA, GMP, GLD Calibration Tolerance: 12.00 mg
Includes: Case Class: 1
Calibration Weight Style: Cylinder Measurement Type: Metric
Overall Width: 3.475" Material: Stainless Steel
Overall Height: 5.324" Item: Calibration Weight
Weight Style: Cylinder Finish: High Gloss
Calibration Weight Class: 1 Item - Calibration Weights: Calibration Weight
Number of Pieces: 1 Calibration Weight Compliance Agency: FDA, GLD, GMP
Nominal Mass: 5kg Calibration Certificate: Non-Accredited
Calibration Weight Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 5kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 5.324 In., Overall Width 3.475 In., Calibration Tolerance 12.00 mg

Reviews of Troemner #7010-1T