Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, 5kg, Class 2, Traceable
  • Zoro #: G0290949
  • Mfr #: 7010-2T
$1,141.33
  • Calibration Tolerance: 25.00 mg
  • Calibration Certificate: Non-Accredited
  • Calibration Weight Style: Cylinder
See full product details
This item ships free.

Troemner #7010-2T Specifications

  • Zoro #: G0290949
  • Mfr #: 7010-2T
Calibration Tolerance: 25.00 mg Calibration Certificate: Non-Accredited
Calibration Weight Style: Cylinder Finish: High Gloss
Class: 2 Overall Width: 3.475"
Calibration Weight Compliance Agency: FDA, GLD, GMP Weight Style: Cylinder
Number of Pieces: 1 Nominal Mass: 5kg
Includes: Case Item: Calibration Weight
Overall Height: 5.324" Material: Stainless Steel
Measurement Type: Metric Calibration Weight Material: Stainless Steel
Item - Calibration Weights: Calibration Weight Calibration Weight Class: 2
Compliance: FDA, GMP, GLD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 5kg, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 5.324 In., Overall Width 3.475 In., Calibration Tolerance 25.00 mg

Reviews of Troemner #7010-2T