Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 5kg, NVLAP
  • Zoro #: G0291326
  • Mfr #: 7010-2W
$1,279.30
  • Calibration Weight Compliance Agency: FDA, GLD, GMP
  • Class: 2
  • Item: Calibration Weight
See full product details
This item ships free.

Troemner #7010-2W Specifications

  • Zoro #: G0291326
  • Mfr #: 7010-2W
Calibration Weight Compliance Agency: FDA, GLD, GMP Class: 2
Item: Calibration Weight Calibration Certificate: Accredited
Calibration Tolerance: 25.00 mg Calibration Weight Material: Stainless Steel
Includes: Case Overall Height: 5.324"
Calibration Weight Style: Cylinder Overall Width: 3.475"
Nominal Mass: 5kg Weight Style: Cylinder
Item - Calibration Weights: Calibration Weight Number of Pieces: 1
Measurement Type: Metric Material: Stainless Steel
Compliance: FDA, GMP, GLD Finish: High Gloss
Calibration Weight Class: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 5kg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 5.324 In., Overall Width 3.475 In., Calibration Tolerance 25.00 mg

Reviews of Troemner #7010-2W