Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Grip Handle, 5kg, Class 1
  • Zoro #: G0290906
  • Mfr #: 8114T
$706.86
  • Calibration Tolerance: 12.00 mg
  • Calibration Certificate: Non-Accredited
  • Class: 1
See full product details
This item ships free.

Troemner #8114T Specifications

  • Zoro #: G0290906
  • Mfr #: 8114T
Calibration Tolerance: 12.00 mg Calibration Certificate: Non-Accredited
Class: 1 Compliance: FDA, GMP, GLD
Calibration Weight Style: Grip Handle Calibration Weight Class: 1
Item - Calibration Weights: Calibration Weight Weight Style: Grip Handle
Overall Width: 4.975" Item: Calibration Weight
Calibration Weight Compliance Agency: FDA, GLD, GMP Nominal Mass: 5kg
Material: Stainless Steel Number of Pieces: 1
Calibration Weight Material: Stainless Steel Finish: High Gloss
Overall Height: 2.920" Includes: Case
Measurement Type: Metric Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 5kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.920 In., Overall Width 4.975 In., Calibration Tolerance 12.00 mg

Reviews of Troemner #8114T