Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Leaf, 20mg, Aluminum
  • Zoro #: G0291335
  • Mfr #: 7032-1
$71.58
  • Overall Width: 0.184"
  • Class: 1
  • Calibration Weight Compliance Agency: FDA, GLD, GMP
See full product details
This item ships free.

Troemner #7032-1 Specifications

  • Zoro #: G0291335
  • Mfr #: 7032-1
Overall Width: 0.184" Class: 1
Calibration Weight Compliance Agency: FDA, GLD, GMP Calibration Tolerance: 0.010 mg
Item - Calibration Weights: Calibration Weight Material: Aluminum
Calibration Weight Class: 1 Weight Style: Leaf
Calibration Certificate: No Certficate Calibration Weight Style: Leaf
Number of Pieces: 1 Item: Calibration Weight
Compliance: FDA, GMP, GLD Overall Height: 0.100"
Includes: Case Overall Length: 0.184"
Calibration Weight Material: Aluminum Finish: High Gloss
Nominal Mass: 20mg Measurement Type: Metric
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 20mg, Calibration Weight Class 1, Calibration Certificate No Certficate, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.100 In., Overall Length 0.184 In., Overall Width 0.184 In., Calibration Tolerance 0.010 mg

Reviews of Troemner #7032-1