Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Leaf, 20mg, Class 2
  • Zoro #: G0291210
  • Mfr #: 7032-2W
$100.64
  • Includes: Case
  • Compliance: FDA, GMP, GLD
  • Number of Pieces: 1
See full product details
This item ships free.

Troemner #7032-2W Specifications

  • Zoro #: G0291210
  • Mfr #: 7032-2W
Includes: Case Compliance: FDA, GMP, GLD
Number of Pieces: 1 Finish: High Gloss
Material: Stainless Steel Calibration Weight Class: 2
Overall Width: 0.184" Calibration Weight Style: Leaf
Item: Calibration Weight Weight Style: Leaf
Measurement Type: Metric Overall Length: 0.184"
Calibration Certificate: Accredited Calibration Weight Compliance Agency: FDA, GLD, GMP
Nominal Mass: 20mg Class: 2
Calibration Tolerance: 0.014 mg Overall Height: 0.100"
Calibration Weight Material: Stainless Steel Item - Calibration Weights: Calibration Weight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 20mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.100 In., Overall Length 0.184 In., Overall Width 0.184 In., Calibration Tolerance 0.014 mg

Reviews of Troemner #7032-2W