DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cam-Cure Cement, 8 oz.

TRU-FLATE| Zoro #: G2355753| Mfr #: 12-087

$8.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used For: Tires
Item: Cam-Cure Cement
Flammable / Non Flammable: Non Flammable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355753 Mfr #: 12-087
Used For: TiresItem: Cam-Cure Cement
Flammable / Non Flammable: Non FlammableOperating Temp.: 32 Degrees F
Size: 8 oz.Max. Safe Storage Temp.: 100 Degrees F
Container Type: CanCountry of Origin (subject to change): China

Description

Cam-Cure Cement, Size 8 oz., Container Type Can, Non Flammable, Max. Safe Storage Temp. 100 Degrees F, Operating Temp. 32 Degrees F, Used For Tires

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews