Lge Bore Tire V Core, 0.305-32, Brs, PK10

TRU-FLATE| Zoro #: G2007406| Mfr #: 37-828-10

$24.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007406 Mfr #: 37-828-10
Material: BrassMax. Air Pressure: 200 psi
Standards: TRC-2Operating Temp. Range: -65 to 300 Degrees F
Range: 0 to 200 psiThread Size: 0.305-32
Item: Large Bore Tire Valve CoreCountry of Origin (subject to change): United States

Product Description

Large Bore Tire Valve Core, Thread Size 0.305-32, Range 0 to 200 psi, Material Brass, Max. Air Pressure 200 psi, Operating Temp. Range -65 to 300 Degrees F, Standards TRC-2, For Use With Automotive, Light Duty and Heavy Duty Truck Tires, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.