Tire Mounting Lubricant, 8 lb.

TRU-FLATE| Zoro #: G2098503| Mfr #: 12-095

$19.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: AmberItem: Concentrated Tire Mounting LubricantUsed For: Tires
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098503 Mfr #: 12-095
Color: AmberItem: Concentrated Tire Mounting Lubricant
Used For: TiresFeatures: Mix with Water Makes Up to 5 gal.
Size: 8 lb.Container Type: Tub
Country of Origin (subject to change): United States

Description

Concentrated Tire Mounting Lubricant, Size 8 lb., Container Type Tub, Color Amber, Features Mix with Water Makes Up to 5 gal., Used For Tires

Reviews