PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W

TRU-FLATE| Zoro #: G0743951| Mfr #: 15-282

$33.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Item: Heavy-Duty Truck Repair KitMaterial: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743951 Mfr #: 15-282
Color: -Item: Heavy-Duty Truck Repair Kit
Material: RubberOperating Temp.: 32 Degrees F
Max. Safe Storage Temp.: 32 Degrees FUsed For: Tires
Features: -Size: -
Includes: Vinyl Pouch, Cement, (2) Split-Eye Tools and (15) Heavy-Duty StringsCountry of Origin (subject to change): China

Description

Tire Emergency Repair Kit, Heavy-Duty Truck, Operating Temp 32 F, Max Safe Storage Temp 32 F, Application Temperature 32 F, Material Rubber, Used For Tires, Includes Vinyl Pouch, Cement, Two Split-Eye Tools and Fifteen Heavy-Duty Inserts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews