TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Tire Tread Depth Gauge, Pocket Clip

TRU-FLATE| Zoro #: G1353843| Mfr #: 40-395

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tire Tread Depth GaugeRim Hole Size: 0.453/0.625"Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353843 Mfr #: 40-395
Item: Tire Tread Depth GaugeRim Hole Size: 0.453/0.625"
Material: SteelUsed For: Tires
Calibration: 1/32"Includes: Pocket clip
Country of Origin (subject to change): China

Description

Tire Tread Depth Gauge, Calibration 1/32 In., Rim Hole Size 0.453/0.625 In., Material Steel, Includes Pocket Clip, Used For Tires

Reviews