KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, Pk10

TRU-FLATE| Zoro #: G1664756| Mfr #: 38-400-10

$109.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 7"
Valve Size: 7"
Thread Size: 0.305-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664756 Mfr #: 38-400-10
Length: 7"Valve Size: 7"
Thread Size: 0.305-32Country of Origin (subject to change): United States

Description

Valve Extension, Length 7 In., Valve Size 7 In., Thread Size 0.305-32, Package Quantity 10

Reviews