customer-service Help
Tru-Spec

BDU Coat, Black, L, Regular

Tru-Spec BDU Coat, Black, L, Regular 1532
Tap to zoom
Hover or click to zoom
$45.99
  • Material: 100% Cotton Ripstop
  • Fits Chest Size: 42 in to 44 in
  • Product Type: BDU Coat
See full product details
Orders over $75 ship free.

Total: $45.99

Tru-Spec #1532 Specifications

  • Size: L
  • Color: Black
  • Material: 100% Cotton Ripstop
  • Fits Chest Size: 42 in to 44 in
  • Product Type: BDU Coat
  • Garment Style: Jacket
  • Fabric Weight: 6.5 oz
  • Length: 31 in
  • Pockets: 4
  • Item: BDU Coat
  • Type: Regular
  • Sleeve Length: 24-1/2 in
  • Binding: Melamine Buttons
  • Length (Straight Wireway): 31 in
  • Country of Origin (subject to change): Honduras

Description

BDU Coat, Size L, Color BLack, Material 100 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 31 In., Sleeve Length 24-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular

Reviews of Tru-Spec #1532