Tru-Spec
BDU Coat, Charcoal Gray, L, Long
- Zoro #: G4426298
- Mfr #: 1306
Tap to zoom
Hover or click to zoom
$38.39
- Material: 65% Polyester/35% Cotton Ripstop
- Fits Chest Size: 42 in to 44 in
- Product Type: BDU Coat
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.39
Tru-Spec #1306 Specifications
- Zoro #: G4426298
- Mfr #: 1306
- Size: L
- Color: Charcoal Gray
- Material: 65% Polyester/35% Cotton Ripstop
- Fits Chest Size: 42 in to 44 in
- Product Type: BDU Coat
- Pockets: 4
- Binding: Melamine Buttons
- Item: BDU Coat
- Type: Long
- Length: 32 1/2 in
- Sleeve Length: 25-1/2 in
- Fabric Weight: 6.5 oz
- Garment Style: Jacket
- Length (Straight Wireway): 32 1/2 in
- Country of Origin (subject to change): Honduras
Description
BDU Coat, Size L, Color Charcoal Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long