customer-service Help
Tru-Spec

BDU Coat, Multicam, M, Regular

Tru-Spec BDU Coat, Multicam, M, Regular 1220
Tap to zoom
Hover or click to zoom
$79.89
  • Size: M
  • Material: 50% Nylon/50% Cotton Ripstop
  • Fits Chest Size: 38 in to 40 in
See full product details
This item ships free.

Total: $79.89

Tru-Spec #1220 Specifications

  • Size: M
  • Color: Multicam
  • Material: 50% Nylon/50% Cotton Ripstop
  • Fits Chest Size: 38 in to 40 in
  • Product Type: BDU Coat
  • Fabric Weight: 6.5 oz
  • Item: BDU Coat
  • Binding: Melamine Buttons
  • Pockets: 4
  • Sleeve Length: 24 in
  • Garment Style: Jacket
  • Type: Regular
  • Length: 30 1/2 in
  • Length (Straight Wireway): 30 1/2 in
  • Country of Origin (subject to change): Honduras

Description

BDU Coat, Size M, Color Multicam, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Fits Chest Size 38 In. to 40 In., Length 30-1/2 In., Sleeve Length 24 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular

Reviews of Tru-Spec #1220