Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combat Shirt, XL, Regular, Black

  • Zoro #: G6316228
  • Mfr #: 2588
$60.25
  • Fits Chest Size: 46" to 48"
  • Pockets: 4
  • Type: Regular
See full product details
Out of Stock

Tru-Spec #2588 Specifications

  • Zoro #: G6316228
  • Mfr #: 2588
Fits Chest Size: 46" to 48" Pockets: 4
Type: Regular Color: Black
Closure Type: Pullover, Zipper Size: XL
Fabric: Polyester/Cotton Ripstop Neck Size: 21-1/4"
Item: Combat Shirt Material: 65% Polyester, 35% Cotton Ripstop
Sleeve Length: Long Sleeve Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Combat Shirt, Size XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Length NA, Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 21-1/4 In., Closure Type Pullover, Zipper, Fabric Polyester/Cotton Ripstop, Pockets 4, Type Regular

Reviews of Tru-Spec #2588