Skip to Main Content
customer-service Help
Tru-Spec

Flame Resistant Cargo Pants, 37" to 39"

Tru-Spec Flame Resistant Cargo Pants, 37" to 39" 1441
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.95
  • Item: Flame Resistant Cargo Pants
  • Color Family: Blue
  • Arc Flash PPE Category: 2
See full product details
This item ships free.
Total: $98.95

Tru-Spec #1441 Specifications

  • Item: Flame Resistant Cargo Pants
  • Color Family: Blue
  • Arc Flash PPE Category: 2
  • ATPV Rating: 8.9 cal/sq cm
  • Fits Waist Size: 37 in to 39 in
  • Inseam: 37 in
  • Color: Navy
  • Material: 100% Cotton ( 7.5 oz )
  • Fabric Weight: 7.5 oz
  • Standards: NFPA 1975, NFPA 2112, NFPA 70E
  • Number of Pockets: 12
  • Maximum Waist Size: 39 in
  • Material Trade Name: 100% Cotton
  • Minimum Waist Size: 37 in
  • Tag Size: 39 x 37
  • Includes Cargo Pocket: Yes
  • Features: Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee
  • Fabric Wt: Mediumweight
  • Waist Closure: Snap, Zipper
  • Size (Inseam x Max. Waist): 37 in x 39 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Flame Resistant Cargo Pants, Fits Waist Size 37 in to 39 in, Inseam Unhemmed, Navy, 100 Percent Cotton, Fabric Weight 8 oz

Reviews of Tru-Spec #1441