Skip to Main Content
customer-service Help
Tru-Spec

Flight Suit, 2XL, 32" Inseam, Sage

Tru-Spec Flight Suit, 2XL, 32" Inseam, Sage 2656
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.45
  • Color: Sage
  • Size: 2XL Regular
  • Material: 65% Polyester/35% Cotton Twill
See full product details
Orders over $75 ship free.
Total: $69.45

Tru-Spec #2656 Specifications

  • Color: Sage
  • Size: 2XL Regular
  • Material: 65% Polyester/35% Cotton Twill
  • Gender: Men's
  • Fits Waist Size: 44 in to 46 in
  • Insulated: No
  • Fits Chest Size: 50 in to 52 in
  • Inseam: 32 in
  • Hammer Loop: No
  • Lining Material: 65% Polyester/35% Cotton Twill
  • Closure Type: Zipper
  • Fabric Weight: 6.5 oz
  • Number of Outside Pockets: 9
  • Standards: FNS/PD 96-17 (MIL-C-23141A)
  • Item: Flight Suit
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flight Suit, Men's, 2XL, Inseam 32 in, Color Sage, Fits Chest Size 50 in to 52 in, Fits Waist Size 44 in to 46 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)

Reviews of Tru-Spec #2656