customer-service Help
Tru-Spec

Flight Suit, 2XL, 34" Inseam, Navy

Tru-Spec Flight Suit, 2XL, 34" Inseam, Navy 2651
Tap to zoom
Hover or click to zoom
$75.09
  • Material: 65% Polyester/35% Cotton Twill
  • Gender: Men's
  • Fits Waist Size: 44 in to 46 in
See full product details
This item ships free.

Total: $75.09

Tru-Spec #2651 Specifications

  • Color: Navy
  • Size: 2XL Long
  • Material: 65% Polyester/35% Cotton Twill
  • Gender: Men's
  • Fits Waist Size: 44 in to 46 in
  • Insulated: No
  • Fits Chest Size: 50 in to 52 in
  • Inseam: 34 in
  • Hammer Loop: No
  • Lining Material: 65% Polyester/35% Cotton Twill
  • Closure Type: Zipper
  • Fabric Weight: 6.5 oz
  • Standards: FNS/PD 96-17 (MIL-C-23141A)
  • Item: Flight Suit
  • Number of Outside Pockets: 9
  • Country of Origin (subject to change): China

Description

Flight Suit, Men's, 2XL, Inseam 34 in, Color Navy, Fits Chest Size 50 in to 52 in, Fits Waist Size 44 in to 46 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)

Reviews of Tru-Spec #2651