Tru-Spec
Flight Suit, L, 32" Inseam, Navy
Mfr # 2651
Zoro # G5913271
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Regular
- Color Navy
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
Explore More Products
- TRU-SPEC Flight Suit, L, 34" Inseam, Black 2653
- TRU-SPEC Flight Suit, S, 32" Inseam, Navy 2651
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Sage 2656
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Black 2653
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki 2662
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black 2653
- TRU-SPEC Flight Suit, XL, 32" Inseam, Sage 2656
- TRU-SPEC Flight Suit, M, 34" Inseam, Sage 2656
- TRU-SPEC Flight Suit, M, 34" Inseam, Khaki 2662
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Brn 102776-211-42x32
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL 104393-DNYXLTLL
- Tru-Spec Workwear