Tru-Spec
Flight Suit, XL, 32" Inseam, Sage
- Zoro #: G5914988
- Mfr #: 2656
Tap to zoom
Hover or click to zoom
$65.99
- Material: 65% Polyester/35% Cotton Twill
- Gender: Men's
- Fits Waist Size: 40 in to 42 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.99
Tru-Spec #2656 Specifications
- Zoro #: G5914988
- Mfr #: 2656
- Color: Sage
- Size: XL Regular
- Material: 65% Polyester/35% Cotton Twill
- Gender: Men's
- Fits Waist Size: 40 in to 42 in
- Insulated: No
- Fits Chest Size: 46 in to 48 in
- Inseam: 32 in
- Hammer Loop: No
- Lining Material: 65% Polyester/35% Cotton Twill
- Closure Type: Zipper
- Fabric Weight: 6.5 oz
- Number of Outside Pockets: 9
- Item: Flight Suit
- Standards: FNS/PD 96-17 (MIL-C-23141A)
- Country of Origin (subject to change): China
Description
Flight Suit, Men's, XL, Inseam 32 in, Color Sage, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 in to 42 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)