customer-service Help
Tru-Spec

Flight Suit, XL, 34" Inseam, Sage

Tru-Spec Flight Suit, XL, 34" Inseam, Sage 2656
Tap to zoom
Hover or click to zoom
$72.29
  • Size: XL Long
  • Material: 65% Polyester/35% Cotton Twill
  • Gender: Men's
See full product details
Orders over $75 ship free.

Total: $72.29

Tru-Spec #2656 Specifications

  • Color: Sage
  • Size: XL Long
  • Material: 65% Polyester/35% Cotton Twill
  • Gender: Men's
  • Fits Waist Size: 40 in to 42 in
  • Insulated: No
  • Fits Chest Size: 46 in to 48 in
  • Inseam: 34 in
  • Hammer Loop: No
  • Lining Material: Cotton Twill/Polyester
  • Closure Type: Zipper
  • Fabric Weight: 6.5 oz
  • Item: Flight Suit
  • Standards: FNS/PD 96-17 (MIL-C-23141A)
  • Number of Outside Pockets: 9
  • Country of Origin (subject to change): China

Description

Flight Suit, Men's, XL, Inseam 34 in, Color Sage, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 in to 42 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)

Reviews of Tru-Spec #2656