Tru-Spec
Mens Tactical Pants, 2XL, Inseam 34"
Mfr # 1271
Zoro # G5105200
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 2XL
- Inseam 34 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, L, Inseam 32" 1275
- TRU-SPEC Mens Tactical Pants, Size 36", Dark Navy 1061
- TRU-SPEC BDU Trouser, 4XL, Black 1523
- TRU-SPEC BDU Shorts, Woodland, Waist 28" to 30" 4256
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 36" to 38" 4258
- TRU-SPEC Mens Tactical Pants, Size 32", Coyote 1063
- TRU-SPEC Mens Tactical Pants, M, Inseam 34" 1268
- TRU-SPEC Mens Tactical Pants, Size 34", Brown 1065
- TRU-SPEC Mens Tactical Pants, 38" x 37", Black 1024
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x34 LU20RB 30 34
- TRU-SPEC Mens Tactical Pants, 36" Size, Olive Drap 1421
- Tru-Spec Work Pants and Shorts