Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, 32" Size, Coyote

Tru-Spec Mens Tactical Pants, 32" Size, Coyote 1422
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.93
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 31 in to 33 in
See full product details
Orders over $75 ship free.
Total: $33.93

Tru-Spec #1422 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 31 in to 33 in
  • Inseam: 30 in
  • Item: Men's ST Cargo Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 32 in
  • Color: Coyote
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 8
  • Includes: Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut
  • Garment Style: Pants
  • Binding: Prym Snap, YKK Zipper
  • Pockets: 8
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 32 In., Coyote, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams

Reviews of Tru-Spec #1422