Tru-Spec
Mens Tactical Pants, 36" x 30" Sz
Mfr # 1433
Zoro # G5373300
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 30"
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 38", Dark Navy 1061
- TRU-SPEC Mens Tactical Pants, Size 36", Coyote 1063
- TRU-SPEC Mens Tactical Pants, Size 40", Black 1062
- TRU-SPEC Mens Tactical Pants, 32" x 37", Navy 1025
- TRU-SPEC BDU Trouser, 5XL, Woodland 1505
- TRU-SPEC Tactical Pants, XL Size, Coyote, 6 Pockets 1832
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green 1071
- TRU-SPEC Trouser, R/XL, Olive Drab, Waist 40" to 42" 2047
- TRU-SPEC BDU Trouser, XS, Khaki 1314
- TRU-SPEC Mens Tactical Pants, Coyote, 32" x 34" Sz 1434
- CARHARTT Dungaree Work Pants, Black, Size 34x34 In B11-BLK 34 34
- Tru-Spec Work Pants and Shorts