Shop Alternate Products
This Product is Discontinued
Tru-Spec
Mens Tactical Pants, 38" Size, Coyote (Discontinued)
Mfr # 1464
Zoro # G6526611
This Product is Discontinued
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 30 in