Tru-Spec
Mens Tactical Pants, 38" Size, Olive Drap
Mfr # 1421
Zoro # G6579723
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 34" x 30" Sz 1437
- TRU-SPEC Tactical Shorts, Size 42", Black 4265
- TRU-SPEC Womens Tactical Pants, Size 8, Black 1096
- TRU-SPEC Tactical Shorts, Size 34", Navy 4266
- TRU-SPEC BDU Shorts, Black, Waist 28" to 30" 4202
- TRU-SPEC Trouser, R/M, Multicam, Waist 32" to 34" 2045
- TRU-SPEC Mens Tactical Pants, Size 44", Coyote 1063
- TRU-SPEC Mens Tactical Pants, 40" Size, Olive Drap 1421
- TRU-SPEC Mens Tactical Pants, Size 30", Khaki 1036
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" 74251
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy 74369
- Tru-Spec Workwear and Protective Clothing