Tru-Spec
Mens Tactical Pants, 3XL, Inseam 32"
Mfr # 1295
Zoro # G5061268
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 3XL
- Inseam 32 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" 1268
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" 1271
- TRU-SPEC Tactical Shorts, Navy, Waist 33" to 35" 1108
- TRU-SPEC Mens Tactical Pants, 50", Ranger Green 1041
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki 1060
- TRU-SPEC Mens Tactical Pants, Size 34", Charcoal 1079
- TRU-SPEC Mens Tactical Pants, 42" x 32", Khaki 1026
- TRU-SPEC Mens Tactical Pants, Size 30", Khaki 1060
- TRU-SPEC Mens Tactical Pants, M, Inseam 34" 1293
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 000x32 DWF20P2C-001-000x32
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short 103542-BLK
- Tru-Spec Workwear and Protective Clothing