Tru-Spec
Mens Tactical Pants, 40" Size, Olive Drap
Mfr # 1421
Zoro # G6578113
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 37"
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 52", Black 1995
- TRU-SPEC Mens Tactical Pants, Coyote, 34" x 32" Sz 1434
- TRU-SPEC Mens Tactical Pants, 38" x 32" Sz 1433
- TRU-SPEC Mens Tactical Pants, Size 44", Brown 1065
- TRU-SPEC Mens Tactical Pants, Navy, Size 48" 1074
- TRU-SPEC BDU Trouser, L, Navy 1577
- TRU-SPEC Mens Tactical Pants, Size 40", Brown 1065
- TRU-SPEC Mens Tactical Pants, Coyote, 40" x 34" Sz 1434
- TRU-SPEC Womens Tactical Pants, Size 12, Navy 1097
- TRU-SPEC Mens Tactical Pants, Size 44", Black 1035
- TRU-SPEC BDU Trouser, L, Woodland 1505
- Tru-Spec Workwear and Protective Clothing