Tru-Spec
Mens Tactical Pants, 42" Size, Coyote
Mfr # 1422
Zoro # G6550737
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC BDU Shorts, Woodland, Waist 44" to 46" 4256
- TRU-SPEC Tactical Shorts, Coyote, 38" Sz, 9" Inseam 4279
- TRU-SPEC Mens Tactical Pants, 32" x 32", Black 1024
- TRU-SPEC Womens Tactical Pants, Size 6, Black 1096
- TRU-SPEC Mens Tactical Pants, 34" x 34" Sz 1437
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki 1060
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" 1312
- TRU-SPEC Womens Tactical Pants, Size 4, Navy 1097
- TRU-SPEC Womens Tactical Pants, Size 12, Coyote 1369
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short 103542-412
- RED KAP Mens Charcoal Industrial Short PT26CH 28 10
- Tru-Spec Workwear and Protective Clothing