Shop Alternate Products
This Product is Discontinued
Tru-Spec
Mens Tactical Pants, 42" Sz, Spruce Green (Discontinued)
Mfr # 1123
Zoro # G6554359
This Product is Discontinued
Key Features
- Color Spruce Green
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 37"