Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, 44" x 32" Sz

Tru-Spec Mens Tactical Pants, 44" x 32" Sz 1437
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.57
  • Closure Type: Metal Button, YKK Zipper, French Fly Inside Zipper
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 43 in to 45 in
See full product details
This item ships free.
Total: $85.57

Tru-Spec #1437 Specifications

  • Closure Type: Metal Button, YKK Zipper, French Fly Inside Zipper
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 43 in to 45 in
  • Inseam: 32"
  • Item: Men's Xpedition Pants
  • Material: 35% Cotton Ripstop, 65% Polyester
  • Size: 44 in x 32 in
  • Color: Ranger Green/Black
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 7
  • Includes: Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs
  • Garment Style: Pants
  • Binding: French Fly Inside Zipper, Metal Button, YKK Zipper
  • Pockets: 7
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 44 In. x 32 In., Ranger Green/Black, Fits Waist Size 43 In. to 45 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7

Reviews of Tru-Spec #1437