Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, 46" Sz, Spruce Green

Tru-Spec Mens Tactical Pants, 46" Sz, Spruce Green 1123
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.95
Color: Spruce Green
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 45 in to 47 in
See full product details
Orders over $75 ship free.
Total: $49.95

Tru-Spec #1123 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 45 in to 47 in
  • Inseam: 37"
  • Item: Men's Tactical Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 46 in
  • Color: Spruce Green
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Binding: Prym Snap, YKK Zipper
  • Pockets: 10
  • Garment Style: Pants
  • Includes: Comfort Fit Slider Waistband, Concealed Weapon Pockets, Engineered Dimensional Fit, Reinforced Knee with Inside Opening for Knee Pads
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 46 In., Spruce Green, Fits Waist Size 45 In. to 47 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Concealed Weapon Pockets, Engineered Dimensional Fit, Comfort Fit Slider Waistband, Reinforced Knee with Inside Opening for Knee Pads

Reviews of Tru-Spec #1123