customer-service Help
Tru-Spec

Mens Tactical Pants, 58" Size, Olive Drap

Tru-Spec Mens Tactical Pants, 58" Size, Olive Drap 1421
Tap to zoom
Hover or click to zoom
$43.99
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 57 in to 59 in
See full product details
Orders over $75 ship free.

Total: $43.99

Tru-Spec #1421 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 57 in to 59 in
  • Inseam: 37"
  • Item: Men's ST Cargo Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 58 in
  • Color: Olive Drab
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 8
  • Pockets: 8
  • Binding: Prym Snap, YKK Zipper
  • Includes: Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut
  • Garment Style: Pants
  • Product Type: Men's Tactical Pants
  • Country of Origin (subject to change): Honduras

Description

Men's Tactical Pants, Size 58 In., Olive Drap, Fits Waist Size 57 In. to 59 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams

Reviews of Tru-Spec #1421

Explore more