Tru-Spec
Mens Tactical Pants, Black, 30" x 34" Sz
Mfr # 1432
Zoro # G5367043
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 34" Size, Olive Drap 1421
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" 1074
- TRU-SPEC Mens Tactical Pants, 34" x 34" Sz 1437
- TRU-SPEC Trouser, L/XL, Coyote, Waist 40" to 42" 2069
- TRU-SPEC BDU Shorts, Khaki, Waist 36" to 38" 4253
- TRU-SPEC Mens Tactical Pants, XL, Inseam 30" 1285
- TRU-SPEC BDU Trouser, XS, Urban Digital 1372
- TRU-SPEC Trouser, R/S, Multicam, Waist 28" to 30" 2045
- TRU-SPEC Womens Tactical Pants, Size 4, Black 1031
- TRU-SPEC Trouser, R/2XL, Woodland Digital 2031
- RED KAP Mens Khaki Pant W/Side Elastic PT60KH 38 30
- Tru-Spec Workwear and Protective Clothing