customer-service Help
Tru-Spec

Mens Tactical Pants, L, Inseam 32"

Tru-Spec Mens Tactical Pants, L, Inseam 32" 1391
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $65.95

Tru-Spec #1391 Specifications

  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 36 in to 38 in
  • Inseam: 32 in
  • Item: Men's Tactical Uniform Pants
  • Material: 50% Nylon/50% Cotton Ripstop
  • Size: L
  • Color: Olive Drab
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Garment Style: Pants
  • Pockets: 10
  • Binding: Drawstring Waist, Melamine Button
  • Includes: Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets
  • Product Type: Men's Tactical Pants
  • Country of Origin (subject to change): Honduras

Description

Men's Tactical Pants, Size L, OD Green, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Reviews of Tru-Spec #1391

Explore more