Shop Alternate Products
This Product is Discontinued
Tru-Spec
Mens Tactical Pants, M, Inseam 32" (Discontinued)
Mfr # 1263
Zoro # G5104388
This Product is Discontinued
Key Features
- Color All Terrain Tiger Stripe
- Material 50% Nylon/50% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 32 in