Tru-Spec
Mens Tactical Pants, M, Inseam 32"
Mfr # 1287
Zoro # G5105261
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 32 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 34" x 30", Navy 1025
- TRU-SPEC BDU Shorts, Navy, Waist 40" to 42" 4254
- TRU-SPEC Mens Tactical Pants, Size 50", OD Green 1064
- TRU-SPEC Mens Tactical Pants, Size L/XL, Black 1324
- TRU-SPEC Mens Tactical Pants, 34" x 32", Black 1024
- TRU-SPEC Mens Tactical Pants, Size 44", Black 1035
- TRU-SPEC Trouser, R/L, Olive Drab, Waist 36" to 38" 2047
- TRU-SPEC Womens Tactical Pants, Size 18, Black 1124
- TRU-SPEC Mens Tactical Pants, Size 38", Coyote 1038
- CARHARTT WRKPNTS DUNGAREE 28 32 MDNGHT B11-MDT 28 32
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 34/32 U6251 0404 3432
- Tru-Spec Workwear and Protective Clothing