customer-service Help
Tru-Spec

Mens Tactical Pants, M, Inseam 34"

Tru-Spec Mens Tactical Pants, M, Inseam 34" 1236
Tap to zoom
Hover or click to zoom
$88.99
  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 32 in to 34 in
See full product details
This item ships free.

Total: $88.99

Tru-Spec #1236 Specifications

  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 32 in to 34 in
  • Inseam: 34 in
  • Item: Men's Tactical Uniform Pants
  • Material: 50% Nylon/50% Cotton Ripstop
  • Size: M
  • Color: MultiCam Black
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Garment Style: Pants
  • Pockets: 10
  • Binding: Drawstring Waist, Melamine Button
  • Includes: Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets
  • Product Type: Men's Tactical Pants
  • Country of Origin (subject to change): Honduras

Description

Men's Tactical Pants, Size M, Multicam Black, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 34 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Reviews of Tru-Spec #1236