Tru-Spec
Mens Tactical Pants, M, Inseam 34"
Mfr # 1323
Zoro # G5069053
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Nylon/50% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 34 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, M, Inseam 34" 1266
- TRU-SPEC BDU Trouser, 3XL, Charcoal Gray 1308
- TRU-SPEC BDU Shorts, Navy, Waist 36" to 38" 4254
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black 1024
- TRU-SPEC Mens Tactical Pants, L, Inseam 32" 1321
- TRU-SPEC BDU Trouser, L, Desert Tiger Stripe 1598
- TRU-SPEC Mens Tactical Pants, 2XL, Inseam 32" 1392
- TRU-SPEC Mens Tactical Pants, Size 48", Black 1062
- TRU-SPEC Tactical Shorts, Size 38", OD Green 4267
- 5.11 Men's Tactical Pant, Black, 32 to 33" 74251
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 631016
- Tru-Spec Work Pants and Shorts