Tru-Spec
Mens Tactical Pants, Navy, Size 32"
- Zoro #: G7671470
- Mfr #: 1074
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.99
Tru-Spec #1074 Specifications
- Zoro #: G7671470
- Mfr #: 1074
- Fabric Weight: 8.5 oz
- Fits Waist Size: 31 in to 33 in
- Inseam: 34 in
- Item: Men's Tactical Pants
- Material: 100% Cotton Canvas
- Size: 32 in
- Color: Navy
- Pockets: 10
- Binding: Prym Snap, YKK Zipper
- Garment Style: Pants
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Indonesia
Description
Mens Tactical Pants, Size 32 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Reviews of Tru-Spec #1074
Explore more
- Tru-Spec Tactical Shorts, Size 34", OD Green 4267
- Tru-Spec BDU Shorts, 6.5 oz., Waist 32" to 34" 4259
- Tru-Spec Mens Tactical Pants, M, Inseam 34" 1236
- Tru-Spec Tactical Shorts, Size 34", Khaki 4268
- Tru-Spec Mens Tactical Pants, M, Inseam 32" 1323
- Tru-Spec Mens Tactical Pants, L, Inseam 32" 1391
- Tru-Spec Mens Tactical Pants, Size 36", Black 1062
- Tru-Spec Mens Tactical Pants, Size 32", Brown 1065
- Dickies Dble Knee Pants Wh38X30 DCK2053WH38-30
- Dickies Double Knee Pants 32X32 2053WH 3232
- 5.11 Tactical Tactical Shorts, 31 in., TDU Green 73327
- Tru-Spec General Work Clothing