Tru-Spec
Mens Tactical Pants, Navy, Size 50"
Mfr # 1074
Zoro # G7671778
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 49 in to 51 in
- Garment Style Men's Tactical Pants
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal 1079
- TRU-SPEC Womens Tactical Pants, Size 8, Black 1096
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki 1026
- TRU-SPEC Womens Tactical Pants, Size 24, Navy 1097
- TRU-SPEC Mens Tactical Pants, 30" x 34" Sz 1437
- TRU-SPEC Tactical Shorts, Coyote, 42" Sz, 9" Inseam 4279
- TRU-SPEC Mens Tactical Pants, XL, Inseam 30" 1321
- TRU-SPEC Womens Tactical Pants, Ranger Green, Sz 12 1033
- TRU-SPEC Mens Tactical Pants, Size 38", Navy 1120
- RED KAP Industrial Work Pants, Navy, Size 34x30 In PT20NV 34 30
- 5.11 Men's Tactical Pant, Black, 28 to 29" 74251
- Tru-Spec Workwear