Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, Size 28", Khaki

Tru-Spec Mens Tactical Pants, Size 28", Khaki 1036
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.95
Color: Khaki
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 27 in to 29 in
See full product details
Orders over $75 ship free.
Total: $59.95

Tru-Spec #1036 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 27 in to 29 in
  • Inseam: 30 in
  • Item: Men's Ascent Pants
  • Material: 80% Polyester/20% Cotton Ripstop
  • Size: 28 in
  • Color: Khaki
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Includes: 2 in Wide Belt Loops, Badge Holders
  • Garment Style: Pants
  • Binding: Prym Snap, YKK Zipper
  • Pockets: 10
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 34 In., Black, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Reviews of Tru-Spec #1036