Tru-Spec
Mens Tactical Pants, Size 30", Black
Mfr # 1062
Zoro # G1838623
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 30 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 30", Coyote 1063
- TRU-SPEC Mens Tactical Pants, Navy, Size 48" 1074
- TRU-SPEC BDU Trouser, L, Desert Tiger Stripe 1598
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy 1061
- TRU-SPEC Tactical Shorts, Size 44", Navy 4266
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy 1061
- TRU-SPEC BDU Trouser, M, Woodland Digital 1370
- TRU-SPEC Mens Tactical Pants, XL, Inseam 30" 1266
- TRU-SPEC Mens Tactical Pants, Size 36", Black 1062
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In B11-BLK 31 30
- RED KAP Mens Black Dura Kap Work Pant PT20BK 32 32
- Tru-Spec Workwear and Protective Clothing