customer-service Help
Tru-Spec

Mens Tactical Pants, Size 32", Khaki

Tru-Spec Mens Tactical Pants, Size 32", Khaki 1036
Tap to zoom
Hover or click to zoom
$59.95
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 31 in to 33 in
See full product details
Orders over $75 ship free.

Total: $59.95

Tru-Spec #1036 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 31 in to 33 in
  • Inseam: 34 in
  • Item: Men's Ascent Pants
  • Material: 80% Polyester/20% Cotton Ripstop
  • Size: 32 in
  • Color: Khaki
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Binding: Prym Snap, YKK Zipper
  • Garment Style: Pants
  • Includes: 2 in Wide Belt Loops, Badge Holders
  • Pockets: 10
  • Product Type: Men's Tactical Pants
  • Country of Origin (subject to change): Indonesia

Description

Men's Tactical Pants, Size 32 In., Khaki, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 37 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Reviews of Tru-Spec #1036