Tru-Spec
Mens Tactical Pants, Size 32", Khaki
Mfr # 1060
Zoro # G1838267
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy 1061
- TRU-SPEC Mens Tactical Pants, Size 32", Coyote 1063
- TRU-SPEC Mens Tactical Pants, M, Inseam 32" 1275
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green 1064
- TRU-SPEC BDU Trouser, M, Khaki 1314
- TRU-SPEC BDU Shorts, Navy, Waist 36" to 38" 4254
- TRU-SPEC Womens Tactical Pants, Size 2, Black 1031
- TRU-SPEC BDU Trouser, 3XL, Black 1523
- TRU-SPEC Womens Tactical Pants, Size 20, Navy 1125
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32 101257-041-38-32
- TRU-SPEC Mens Tactical Pants, 50", Ranger Green 1041
- Tru-Spec Workwear