Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, Size 34", Charcoal

Tru-Spec Mens Tactical Pants, Size 34", Charcoal 1079
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.70
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 33 in to 35 in
See full product details
Orders over $75 ship free.
Total: $40.70

Tru-Spec #1079 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 33 in to 35 in
  • Inseam: 32 in
  • Item: Men's Tactical Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 34 in
  • Color: Charcoal
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Garment Style: Pants
  • Pockets: 10
  • Includes: Fit Slider Waistband
  • Binding: Prym Snap, YKK Zipper
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 34 In., Charcoal, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Reviews of Tru-Spec #1079